Conduit Outlet Box , Type JUC, Explosion-Proof and Dust-Tight

Item #: 197103

Cat #: XJUC2

UPC: 781063174319

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box , Type JUC, Explosion-Proof and Dust-Tight, (4) 1/2 Inch Hubs, (2) Close-Up Plugs, Blank Cover, Opening 2-7/16 Inch, 2-3/16 Inch Deep, Malleable Iron

Overview

Conduit Outlet Box , Type JUC, Explosion-Proof and Dust-Tight, (4) 1/2 Inch Hubs, (2) Close-Up Plugs, Blank Cover, Opening 2-7/16 Inch, 2-3/16 Inch Deep, Malleable Iron
Also known as: 781063174319, XJUC2

Specifications

Material: Malleable Iron
Diameter: 1/2 in
IP/NEMA Rating: NEMA 7, NEMA 9
Material: Malleable Iron
IP/NEMA Rating: NEMA 7, NEMA 9
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)