Incandescent Bulb, Bug Light, A19, 100W, 120V, Yellow

Item #: 19709

Cat #: 100A/Y/RP-120V

UPC: 046135127632

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Bug Light, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1140, CRI: 100, Color Temperature: 2850K, Lamp Finish: Yellow, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 12763*

Overview

Incandescent Bulb, Bug Light, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1140, CRI: 100, Color Temperature: 2850K, Lamp Finish: Yellow, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 12763*
Also known as: 046135127632, 100A/Y/RP-120V

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Lumens: 1140
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Shape: A19 (Arbitrary)
Color: Yellow
Wattage: 100
Lumens: 1140
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)