LED Round High Bay, 85 Watt, 18000 Lumen, 5000K, 120-277V
Item #: 1970766
Cat #: SSLED-LD5-12-W-UNV-L850-CD1-WLS4-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Round High Bay, 85 Watt, 18000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, WaveLinx Lite Wireless Integrated Sensor, 15'–40' Mounting Height, 16-7/8 Inch Diameter
Overview
LED Round High Bay, 85 Watt, 18000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, WaveLinx Lite Wireless Integrated Sensor, 15'–40' Mounting Height, 16-7/8 Inch Diameter
The Steeler LED is designed for a wide variety of applications and mounting heights. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the Steeler LED ideal for industrial, commercial, manufacturing, gymnasium(9) and other applications that utilize traditional HID and linear luorescent high bays. The proprietary discrete, low-brightness LED module assembly offers exceptional optical performance with the enhanced beneits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.
Also known as: SSLED-LD5-12-W-UNV-L850-CD1-WLS4-U
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 85 |
Lumens: | 18000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 18000 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 85 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)