LED Linear Fixture, 4', 37 Watt, 3600 Lumen, 3500K, 120-277V
Item #: 1970707
Cat #: 4BCLED-LD4-36SL-F-UNV-L835-CD1-U
UPC: 080083151677
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Linear Fixture, 4 Foot, 37 Watt, 3600 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens
Overview
LED Linear Fixture, 4 Foot, 37 Watt, 3600 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens
Also known as: 080083151677, 4BCLED-LD4-36SL-F-UNV-L835-CD1-U
Specifications
Lumens: | 3600 |
Wattage: | 37 |
Length: | 4 ft, 48 in |
Mounting: | Wall |
Color Temperature: | 3500 (Neutral White) |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 3600 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 37 |
Mounting: | Wall |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)