LED Striplight, 4', 41 Watt, 4800 Lumen, 3500K, 120-277V

Item #: 1970702

Cat #: 4SNLED-LD5-47SL-LW-UNV-L835-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Strip Light, 4 Foot, 41 Watt, 4800 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Full Frost Lens

Overview

LED Strip Light, 4 Foot, 41 Watt, 4800 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Full Frost Lens
Also known as: 4SNLED-LD5-47SL-LW-UNV-L835-CD1-U

Specifications

Lumens: 4800
Length: 4 ft, 48 in
Wattage: 41
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 41
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)