2' x 4' LED Flat Panel, 50K

Item #: 1970701

Cat #: 24CGT4550C

UPC: 080083880126

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 38 Watt, 120-277V, 80 CRI, 4400 Lumens, 5000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 38 Watt, 120-277V, 80 CRI, 4400 Lumens, 5000K, 0-10V Dimming
Also known as: 080083880126, 24CGT4550C

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4400
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4400
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)