Contactor, 40A, AC3 Duty, 100-250V AC/DC Electronic Coil, Screw Terminals

Item #: 1970119

Cat #: 100-E40KJ00

UPC: 191326900409

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 40 Amp, AC3 Duty, 100- 250 Volt AC/DC Electronic Coil, Screw Terminals

Overview

Contactor, 40 Amp, AC3 Duty, 100- 250 Volt AC/DC Electronic Coil, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326900409, 100-E40KJ00

Specifications

Type: Contactor
Amps: 40
Volts DC Control: 20-60
Volts AC Control Range: 24 - 60
Type: Contactor
Volts DC Control: 20-60
Amps: 40
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)