HOF AST4223R SPLITTER TROUGH

Item #: 1970009

Cat #: AST4223R

UPC: 783510136772

Sign In or Register to view pricing and more.
Documents & Guides
With pre-installed terminal blocks for three- and four-wire power distribution systems, this trough splits feeder circuit conductors into multiple branch circuit conductors.

Overview

With pre-installed terminal blocks for three- and four-wire power distribution systems, this trough splits feeder circuit conductors into multiple branch circuit conductors.
Also known as: 783510136772, AST4223R

Specifications

Height: 4 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Allowable Gauge Range: 6 - 300
Height: 4 1/2 in
Color: Gray
Length: 48 in
IP/NEMA Rating: NEMA 1
Material: Steel
Allowable Gauge Range: 6 - 300

Customer Reviews

No reviews for this product
(0)