12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Black, 500'

Item #: 196991

Cat #: USE12STRBLK500RL

UPC: 980100275013

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Black, 500 Foot Spool

Overview

12 AWG Type USE-2 / RHH /RHW-2 Stranded Copper, Black, 500 Foot Spool
Type USE-2 or RHH or RHW-2 copper conductors are suitable for use in raceways installed underground in wet locations, and where condensation and moisture accumulations within the conduit do not exceed 90˚C. Applications requiring direct burial are permitted for Type USE-2, RHH, RHW-2 per UL-854. For applications requiring Type RHH or RHW-2, conductor temperatures shall not exceed 90˚C in wet or dry locations. Type USE -2 or RHH or RHW-2 is permitted for 600 volt applications.
Also known as: 980100275013, USE12STRBLK500RL

Specifications

Length: 500 ft
Gauge: 12
Material: Copper
Color: Black
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 12
Color: Black
Package Type: Reel

Customer Reviews

No reviews for this product
(0)