Heavy Duty Cable Tie, 11.8"/120lb, Black

Item #: 1969723

Cat #: T120I0H4

UPC: 089306057888

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 11.8" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 500/pkg

Overview

Heavy Duty Cable Tie, 11.8" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 500/pkg
HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306057888, T120I0H4

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 11.800 in
Color: Black
Length: 11.800 in
Weight Capacity: 120 lbs

Customer Reviews

No reviews for this product
(0)