LED Stairwell Fixture, 4', Selectable Watt/Lumen/CCT, 120-277V

Item #: 1969451

Cat #: KT-SWLED45PS-4A-8CSA-VDIM-P

UPC: 843654132457

Documents & Guides
LED Stairwell Fixture, 4 Foot, Selectable Watt: 30/35/45, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Lens
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Stairwell Fixture, 4 Foot, Selectable Watt: 30/35/45, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Lens
Used in commercial and retail applications. Ideal for use in stairwells, corridors, and hallways. Includes integrated ultrasonic dimming occupancy sensor.
Also known as: 843654132457, KT-SWLED45PS-4A-8CSA-VDIM-P

Specifications

Wattage: 35, 45, 30, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Mounting: Wall
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Wattage: 35, 45, 30, Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Wall
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)