4" Square Box, Drawn, Metallic, 2-1/8" Deep

Item #: 19691

Cat #: 4SPD

UPC: 687855175413

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Drawn, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch, (4) 3/4 Inch, and (4) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch and (2) 3/4 Inch, Cubic Inches: 30.3

Overview

4 Inch Square Box, Drawn, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch, (4) 3/4 Inch, and (4) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch and (2) 3/4 Inch, Cubic Inches: 30.3
Also known as: 687855175413, 4SPD

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Number of Knockouts: 17
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 17

Customer Reviews

No reviews for this product
(0)