Selector Switch, 3-Position, Red, Illuminated, 120VAC, Knob Lever

Item #: 1969

Cat #: 800T-16JR17KB7AX

UPC: 662073195801

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 3 Position, Knob Lever, Maintained, Illuminated, Red, 120 Volt AC, B7 Cam, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 3 Position, Knob Lever, Maintained, Illuminated, Red, 120 Volt AC, B7 Cam, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Our Bulletin 800T/H 30 mm Operators are designed and constructed to perform in the most demanding industrial environments. Bold yet functional, rugged yet attractive, our operators represent the world's most innovative and unique offering.
Also known as: 662073195801, 800T-16JR17KB7AX

Specifications

Type: Blank, Cover
Mounting: Device
Width: 4 in
Height: 4 in
Color: White
Family / Style: 800T
Type: Blank, Cover
Width: 4 in
Color: White
Mounting: Device
Height: 4 in
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)