
HMND SP50MQMJ 50 VA 240X480 120X240
Item #: 196882
Cat #: SP50MQMJ
UPC: 803423098759
Documents & Guides
HMD SP50MQMJ 50 VA 240X480 12
Sign In or Register to view pricing and more.
No associated products found.
Overview
HMD SP50MQMJ 50 VA 240X480 12
Also known as: 803423098759, SP50MQMJ
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 240/480, 220/440, 230/460 |
Secondary Voltage: | 110/220 |
Volt Amps: | 50 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 110/220 |
Customer Reviews
No reviews for this product
(0)