Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Thru wall and Floor Sealing Assembly and Fitting, Constructional Feature Watertight, Corrosion Resistant, Trade Size 4 Inch (Conduit/Steel Pipe), Outer Diameter 4.5 Inch (Conduit/Steel Pipe), Wall Thickness 9-1/4 to 16 Inch, Material Epoxy Zinc Coated Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Number of Clamp Screw 4
Overview
Thru wall and Floor Sealing Assembly and Fitting, Constructional Feature Watertight, Corrosion Resistant, Trade Size 4 Inch (Conduit/Steel Pipe), Outer Diameter 4.5 Inch (Conduit/Steel Pipe), Wall Thickness 9-1/4 to 16 Inch, Material Epoxy Zinc Coated Malleable/Ductile Iron (Body), PVC Coated Steel (Pressure Ring), Neoprene (Grommet), Number of Clamp Screw 4
Also known as: 783126026764, WSK-40-450
Specifications
Diameter: | 4 in |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)