Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 196853

Cat #: 7717RAC

UPC: 050169977170

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box with 1/2" Offset Bracket, 1-Gang, Non-Metallic, Depth: 2-27/32". Cubic Inches: 20", Includes: Clamps.

Overview

Switch/Outlet Box with 1/2" Offset Bracket, 1-Gang, Non-Metallic, Depth: 2-27/32". Cubic Inches: 20", Includes: Clamps.
Also known as: 050169977170, 7717RAC

Specifications

Width: 2 1/4 in
Mounting: Clamp, Bracket, Nail On
Depth: 2 27/32 in
Color: Gray
Gangs: 1
Material: PVC
Cubic Inches: 20 in³
Width: 2 1/4 in
Depth: 2 27/32 in
Gangs: 1
Cubic Inches: 20 in³
Mounting: Clamp, Bracket, Nail On
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)