4" Round Fixture Box With Adjustable Bar Hanger, 2-3/8" Deep

Item #: 196851

Cat #: 7826RAC

UPC: 050169078266

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Fixture Box With Bar Hanger and Ground Plate, Adjustable 14-3/4 to 22-1/2 Inch, 2-3/8 Inch Deep, Cubic Inches: 20.0, Non-Metallic

Overview

4 Inch Round Fixture Box With Bar Hanger and Ground Plate, Adjustable 14-3/4 to 22-1/2 Inch, 2-3/8 Inch Deep, Cubic Inches: 20.0, Non-Metallic
Also known as: 050169078266, 7826RAC

Specifications

Depth: 2 3/8 in
Mounting: Clamp, Screw On
Color: Black
Diameter: 4 in
Cubic Inches: 20 in³
Depth: 2 3/8 in
Color: Black
Cubic Inches: 20 in³
Mounting: Clamp, Screw On
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)