Switch/Outlet Box, 3-Gang, Non-Metallic

Item #: 196849

Cat #: 7846RAC

UPC: 050169978467

Sign In or Register to view pricing and more.
Switch/Outlet Box, 3-Gang, Depth: 2-3/4 Inch, Nail-On, NM Cable Clamps, Bracket Support, Cubic Inches: 44, Non-Metallic

Overview

Switch/Outlet Box, 3-Gang, Depth: 2-3/4 Inch, Nail-On, NM Cable Clamps, Bracket Support, Cubic Inches: 44, Non-Metallic
Also known as: 050169978467, 7846RAC

Specifications

Gangs: 3
Color: Gray
Depth: 2 21/32 in
Material: PVC
Mounting: Nail On
Cubic Inches: 45 in³
Gangs: 3
Depth: 2 21/32 in
Mounting: Nail On
Color: Gray
Material: PVC
Cubic Inches: 45 in³

Customer Reviews

No reviews for this product
(0)