This product has been discontinued.

LED Bollard, 8", 38 Watt, 3600 Lumen, 5000K, 347 Volt
Item #: 1968255
Cat #: BOLLARD1A/038347850/R8F/BZ
UPC: 046135606557
Documents & Guides
LED Bollard, 8 Inch, 38 Watt, 3600 Lumen, 5000K, 80 CRI, 347 Volt, Flat Top, Bronze Finish, Replaces 50-100 Watt HID, 1 per SKU, 1 per Case *Sylvania Product Code 60655* *Sylvania Part # 60655*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Bollard, 8 Inch, 38 Watt, 3600 Lumen, 5000K, 80 CRI, 347 Volt, Flat Top, Bronze Finish, Replaces 50-100 Watt HID, 1 per SKU, 1 per Case *Sylvania Product Code 60655* *Sylvania Part # 60655*
The SYLVANIA bollard series offers an energy saving alternative to traditional lighting. Capable of reducing the energy cost of traditional lighting by up to 88%.
Also known as: 046135606557, BOLLARD1A/038347850/R8F/BZ
Specifications
Wattage: | 38 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 3600 |
Volts AC: | 347 |
Diameter: | 8 in |
Color: | Bronze |
Height: | 36 in |
Light Technology: | LED |
Wattage: | 38 |
Lumens: | 3600 |
Diameter: | 8 in |
Height: | 36 in |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 347 |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)