DC Drive, 480VAC, 3PH, 250A, 150HP, IP20, NEMA/UL Type Open, No HIM

Item #: 19682

Cat #: 20P41AD250RA0NNN

UPC: 820919832994

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 250 Amps, 150 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module

Overview

Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 250 Amps, 150 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW
Also known as: 820919832994, 20P41AD250RA0NNN

Specifications

Phase: 3
Amps: 250
Volts AC: 480
Mounting: Surface
Horsepower: 150
Type: General Purpose, Drive
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Horsepower: 150
IP/NEMA Rating: IP20
Amps: 250
Mounting: Surface
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)