LED Slim Puff Disk, 8", 15 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 1967597

Cat #: LEDMDPUFF8R/1200ST/9SC3/E26

UPC: 046135655258

Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Puff Disk, 8 Inch Diameter, 15 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/ 4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 65525* *Sylvania Part # 55258*

Overview

LED Slim Puff Disk, 8 Inch Diameter, 15 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/ 4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 65525* *Sylvania Part # 55258*
The SYLVANIA Color Selectable Slim Puff Disk helps to maximize the energy savings of LED technology. It is a perfect fit for residential, hospitality, and commercial spaces.
Also known as: 046135655258, LEDMDPUFF8R/1200ST/9SC3/E26

Specifications

Diameter: 8 in
Type: Dimmable
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Diameter: 8 in
Light Technology: LED
Color Temperature: Selectable
Type: Dimmable
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)