NEMA Sz 4, Type 1, Non-Reversing, Starter

Item #: 196745

Cat #: ECN0541AAA

UPC: 782114016275

Documents & Guides
135 Amp, NEMA Size 4, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Sign In or Register to view pricing and more.

No associated products found.

Overview

135 Amp, NEMA Size 4, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Also known as: 782114016275, ECN0541AAA

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Amps: 135
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Volts AC Control: 120
Phase: 3
Poles: 3
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
Amps: 135
Type: Thermal Overload, NEMA, Starter, Non-Reversing

Customer Reviews

No reviews for this product
(0)