Adapter Plate, 6-Port, SC, Multi-mode, Composite Sleeve
Item #: 196737
Cat #: 616MMSC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, 6-Port, SC, Multimode, Composite Sleeve
Overview
Adapter Plate, 6-Port, SC, Multimode, Composite Sleeve
Also known as: 616MMSC
Specifications
Mounting: | Rack |
Type: | Multimode |
Number of Ports: | 6 |
Connector Type: | SC |
Mounting: | Rack |
Number of Ports: | 6 |
Type: | Multimode |
Connector Type: | SC |
Customer Reviews
No reviews for this product
(0)