Safety Switch, 30A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 196725

Cat #: DH361UCK

UPC: 782114295977

Sign In or Register to view pricing and more.
30 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Non-Metallic, Harsh Environment

Overview

30 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Non-Metallic, Harsh Environment
Also known as: 782114295977, DH361UCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)