Cord Grip, Dust Tight, 1" Diameter, Cord Range 0.700-0.970"

Item #: 1967010

Cat #: L7505-100

UPC: 078477212974

Cord Grip, Insulated, Dust Tight, 1 Inch Diameter, Cord Range 0.700-0.970 Inch, Polypropylene and Aluminum Cord Grip with Galvanized Steel Mesh
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cord Grip, Insulated, Dust Tight, 1 Inch Diameter, Cord Range 0.700-0.970 Inch, Polypropylene and Aluminum Cord Grip with Galvanized Steel Mesh
Leviton's strain relief cord grips for connecting cable or flexible conduit to electrical enclosures and equipment with reduced strain to prevent pullout and bending.
Also known as: 078477212974, L7505-100

Specifications

Diameter: 1 in
Material: Polypropylene, Steel, Aluminum
Length: 9 in
Diameter Range: 0.700 - 0.970 in
Diameter: 1 in
Length: 9 in
Material: Polypropylene, Steel, Aluminum
Diameter Range: 0.700 - 0.970 in

Customer Reviews

No reviews for this product
(0)