TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 185 A - coil 120 V AC

Item #: 196679

Cat #: LC1F185G7

UPC: 785901297864

Sign In or Register to view pricing and more.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 185 A - coil 120 V AC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 185 A - coil 120 V AC
TeSys F contactor, 3 poles (3NO), 185A/690V AC-3, for motor applications up to 90kW@400V. It provides a low sealed consumption 120V 40-400Hz AC coil, bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901297864, LC1F185G7

Specifications

Phase: 3
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)