Load Center, Main Lug, Convertible, 200A, 120/240VAC, 1PH, 25 kAIC

Item #: 196677

Cat #: CH8N200RF

UPC: 782113098418

Sign In or Register to view pricing and more.
Load Center, Main Lug, Convertible, 200 Amp, 120/240 Volt AC, 1-Phase, 25kAIC, Based on Main Breaker Installed, 8-Pole, Copper Bus, NEMA 3R, Dimensions (HxWxL): 29.13" x 14.31" x 5.19"

Overview

Load Center, Main Lug, Convertible, 200 Amp, 120/240 Volt AC, 1-Phase, 25kAIC, Based on Main Breaker Installed, 8-Pole, Copper Bus, NEMA 3R, Dimensions (HxWxL): 29.13" x 14.31" x 5.19"
Also known as: 782113098418, CH8N200RF

Specifications

Amps: 200
Mounting: Flush, Surface
Family / Style: CH
Circuits: 8
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 8
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 8
Mounting: Flush, Surface
Circuits: 8
Phase: 1
Type: Main Lug
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)