AC Drive, XT Corrosion Protection, Open, 480VAC, 3PH,125A, Frame 6A, No HIM

Item #: 1966722

Cat #: 20GE7ND125LNANNNNN

UPC: 194033912574

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755T Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Open Type/IP00; Wall Mount, Light Duty - 125 Horse Power (156 Amp), Normal Duty - 100 Horse Power (125 Amp), Heavy Duty - 75 Horse Power (96 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control

Overview

PowerFlex 755T Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Open Type/IP00; Wall Mount, Light Duty - 125 Horse Power (156 Amp), Normal Duty - 100 Horse Power (125 Amp), Heavy Duty - 75 Horse Power (96 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Our PowerFlex® 755T drives are designed to provide harmonic mitigation, regeneration, and common bus solutions that help reduce energy costs, add flexibility, and increase productivity. These are the first drives to offer TotalFORCE® technology which uses several patented features to help optimize your system.
Also known as: 194033912574, 20GE7ND125LNANNNNN

Specifications

Type: AC Drive
Horsepower: 75, 125, 100
Amps: 156, 125, 96
Volts AC: 480
Size: Frame 6
Type: AC Drive
Amps: 156, 125, 96
Size: Frame 6
Horsepower: 75, 125, 100
Volts AC: 480

Customer Reviews

No reviews for this product
(0)