LED Floodlight, Selectable Watt/Lumen/CCT, 120-277V, White Finish

Item #: 1966571

Cat #: KT-FLED140PS-R2B-UNV-8CSB-VDIM-W

UPC: 843654138633

Documents & Guides
High Power LED Floodlight, Selectable Watt: 100/140, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 2 3/8” Slip Fitter and Trunnion Included, Photocell and Shorting Cap Included, White Finish, Replaces 400W Metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Power LED Floodlight, Selectable Watt: 100/140, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 2 3/8” Slip Fitter and Trunnion Included, Photocell and Shorting Cap Included, White Finish, Replaces 400W Metal Halide
Ideal for buildings that need lighting capabilities for spacious areas, such as parking lots, building facades, or recreation venues, whether for ground, pole, or building mount applications.
Also known as: 843654138633, KT-FLED140PS-R2B-UNV-8CSB-VDIM-W

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 140, 100, Selectable
Mounting: Trunnion, Slipfitter
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Trunnion, Slipfitter
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 140, 100, Selectable
Color: White
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)