Enclosure, Hinged, 4 Cover Screws, 18" x 16" x 8"

Item #: 196652

Cat #: J1816W

UPC: 785928212703

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, 4 Cover Screws, 18 x 16 x 8 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 4 Cover Screws, 18 x 16 x 8 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928212703, J1816W

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Size: 18 x 16 x 8 in
Depth: 8 in
Height: 18 in
Width: 16 in
Color: Gray
Material: Fiberglass
Size: 18 x 16 x 8 in

Customer Reviews

No reviews for this product
(0)