This product may not be available in all locations.
Selector switch head, 9001K, metal, without handle, 30mm, 3 positions, return both sides to center
Item #:
196643
Cat #:
9001KS56
UPC:
785901322771
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch head, Harmony 9001K, metal, without handle, 30mm, 3 positions, return both sides to center
Overview
Selector switch head, Harmony 9001K, metal, without handle, 30mm, 3 positions, return both sides to center
Also known as: 785901322771, 9001KS56
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)