3.5W LED MR16 Lamp, 27K

Item #: 1966345

Cat #: 81098

UPC: 807154810987

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 3.5W 40 Degree 2700K GU5.3 Base - Dimmable 250 Lumen - 30000 hours - 80CRI

Overview

LED MR16 Flood 3.5W 40 Degree 2700K GU5.3 Base - Dimmable 250 Lumen - 30000 hours - 80CRI
Also known as: 807154810987, 81098

Specifications

Color: Black
Lumens: 250
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Color: Black
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 250
Wattage: 3.500
Dimmable: Yes
Angle: 40°

Customer Reviews

No reviews for this product
(0)