Relay, Plug-In, Electromechanical, 10mm, 24VDC, 1NO, ABR7

Item #: 1966228

Cat #: ABR7S21

UPC: 785901546313

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, Electromechanical, 10 mm, 24 Volt DC, 1 Normally Open, ABR7

Overview

Relay, Plug-In, Electromechanical, 10 mm, 24 Volt DC, 1 Normally Open, ABR7
This product is part of the Modicon ABE7 range, an offer of plug-in electromechanical relays. The plug-in power relay has 1 NO contact with 5A conventional free air thermal current. It is an electromechanical relay with a control circuit voltage of 24V. It offers electrical durability of about 5,00,000 cycles and mechanical durability of about 20 million cycles. The width of this product is 10mm. It weighs 0.008kg. It is suitable for all types of industrial applications. It is compatible with ABE7P16T212, ABE7P16T214, ABE7P16T210, ABE7P16T230E, ABE7R16T210, ABE7R16T212, ABE7P16T215 and ABE7P16T230. It is sold in a set of 4. The Modicon ABE7 means greater simplicity to rationalize wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901546313, ABR7S21

Specifications

Volts DC: 24
Type: Plug In, Relay
Standards: California Proposition 65
Volts DC: 24
Standards: California Proposition 65
Type: Plug In, Relay

Customer Reviews

No reviews for this product
(0)