This product has been discontinued.
LED Linear Highbay, 1x3, 300 Watt, 40500 Lumen, 5000K, 120-277V
Item #: 1966101
Cat #: LNHIBA4A/300UNVD850/13W/WH
UPC: 046135622892
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Highbay, 1x3, 300 Watt, 40500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, White Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62289* *Sylvania Part # 62289*
Overview
LED Linear Highbay, 1x3, 300 Watt, 40500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, White Finish, 1 per SKU, 1 per Case *Sylvania Product Code 62289* *Sylvania Part # 62289*
Also known as: 046135622892, LNHIBA4A/300UNVD850/13W/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Width: | 12 in, 1 ft |
Length: | 3 ft, 36 in |
Wattage: | 300 |
Color: | White |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 40500 |
Color Temperature: | 5000 (Bright White) |
Length: | 3 ft, 36 in |
Color: | White |
Light Technology: | LED |
Lumens: | 40500 |
Width: | 12 in, 1 ft |
Wattage: | 300 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)