PV Wire, 10 AWG Copper, 1kV/2kV, 2500', Red

Item #: 1966084
Cat #: PVXLPE10STR12KVRED-2500R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Photovoltaic Wire, 10 AWG (19 Strand) Copper, 1kV/2kV, 2500', Red

Overview

Photovoltaic Wire, 10 AWG (19 Strand) Copper, 1kV/2kV, 2500', Red
Photovoltaic wire, also known as PV wire, is  a single-conductor wire used to connect the panels of a photovoltaic electric energy system . PV systems, or solar panels, are electric-power production systems that capture sunlight in order to produce electricity through an energy conversion process.
Also known as: PVXLPE10STR12KVRED-2500R

Specifications

Gauge: 10
Color: Red
Volts AC: 1000, 2kV
Length: 2500 ft
Conductors: 1
Gauge: 10
Volts AC: 1000, 2kV
Conductors: 1
Color: Red
Length: 2500 ft

Customer Reviews

No reviews for this product
(0)