Outdoor Lighting Controller, 20A, 120/240/277V, SPDT

Item #: 1966

Cat #: LC200

UPC: 786261821119

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Lighting Controller, 20 Amp, 120/240/277 Volt, SPDT, EPC1 Photosensor Included

Overview

Outdoor Lighting Controller, 20 Amp, 120/240/277 Volt, SPDT, EPC1 Photosensor Included
Tork 2 Zone SPDT Lighting Control Use to control two different outdoor lighting circuits utilizing one photocell. Sign lighting can turn ON at one ambient light level while parking lot lighting turns ON at a different light level. APPLICATIONS: 24 Hour Convenience Stores Open Wall Parking Structures Large Canopies Building Perimeters Atriums FEATURES: INPUT VOLTAGE: 120/240/277VAC, 50/60Hz OUTPUT CONTACTS: SPDT NO. OF ZONES: 2 Zones TERMINAL RANGE: Relay #12AWG- input power terminals #14-#22AWG- TOD/sensor terminals accept #18-#22AWG. POWER CONSUMPTION: 5VA Maximum OPERATING TEMPERATURE: - 40 degrees to +140 degrees F (-40 degrees C to +60 degrees C) PHOTOSENSOR INPUT: EPC1 Included. DUAL OUTPUTS: With independent turn-ON adjustment for Stage 1 and Stage 2. LIGHT LEVEL ACTIVATION: Turn ON is user settable from 2 to 100 footcandle- Independent light level adjustment for each zone. Turn OFF is a maximum of 2 times turn ON level. Built-in delay ON of 30 seconds to avoid reaction to lightning or headlights. SWITCHED INPUT: Can be used with a time switch for photocell ON of two different lighting circuits at different ambient light levels, then time-of-day OFF. ENCLOSURE: Metal Indoor NEMA 1 with lockable hasp. MANUFACTURER: Tork, UPC: 786261821119 CONTACT RATINGS: GENERAL PURPOSE: 120/240 VAC NO: 20A NC: 10A 277 VAC NO: 12A BALLAST: 120 VAC NO: 20A NC: 10A 240/277 VAC NO: 6A NC: 3A TUNGSTEN: 120/240/277 VAC NO: 5A NC: 3A PILOT DUTY: 120/240 VAC NO: 470VA NC: 275VA 277 VAC NO: 690VA
Also known as: 786261821119, LC200

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Standards: California Proposition 65
Mounting: Screw
Poles: 1
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)