
Sign In or Register to view pricing and more.
Documents & Guides
5600 Series Multiple Wattage Fan Forced Unit Heater, 5000W, 480V, Heaters are standard with a three position-mounting bracket for wall, ceiling or workbench. Heaters can be mounted for horizontal or vertical discharge. Heavy-duty hydraulic thermostat factory installed. Color: Beige/Brown
Overview
5600 Series Multiple Wattage Fan Forced Unit Heater, 5000W, 480V, Heaters are standard with a three position-mounting bracket for wall, ceiling or workbench. Heaters can be mounted for horizontal or vertical discharge. Heavy-duty hydraulic thermostat factory installed. Color: Beige/Brown
Also known as: 686334707305, P3P5605T
Specifications
Phase: | 3 |
Volts AC: | 480 |
Wattage: | 5000 |
Color: | Beige |
Standards: | California Proposition 65 |
Phase: | 3 |
Wattage: | 5000 |
Standards: | California Proposition 65 |
Volts AC: | 480 |
Color: | Beige |
Customer Reviews
No reviews for this product
(0)