Ind/lkg Conn

Item #: 196595

Cat #: 2373

UPC: 078477808054

20 Amp, 250 Volt 3-phase, NEMA L11-20r, 3p, 3w, Locking Connector,industrial Grade, Non-grounding, - Black-white
Sign In or Register to view pricing and more.

Overview

20 Amp, 250 Volt 3-phase, NEMA L11-20r, 3p, 3w, Locking Connector,industrial Grade, Non-grounding, - Black-white
20 Amp, 250 Volt 3-Phase, NEMA L11-20R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White
Also known as: 078477808054, 2373

Specifications

Type: Non Grounding, Connector, Industrial Grade, Locking Connector, Non-Grounding
Color: Black/White
Amps: 20
Volts AC: 250
NEMA Configuration: L11-20R
Type: Non Grounding, Connector, Industrial Grade, Locking Connector, Non-Grounding
Amps: 20
NEMA Configuration: L11-20R
Color: Black/White
Volts AC: 250

Customer Reviews

No reviews for this product
(0)