3/4 IN 90 DEG BOX CONN THD

Item #: 196558

Cat #: LMF90-75L

UPC: 781381481007

Sign In or Register to view pricing and more.
Documents & Guides
IMC/Rigid Conduit Connector, Type 90 Deg, Threaded, Throat Type Non-Insulated, Trade Size 3/4 Inch, Thread Length 0.44 Inch, Material Malleable Iron, Standard Package 50, Approval UL, Used On IMC/Rigid Conduit, Applicable Standard NEMA FB-1

Overview

IMC/Rigid Conduit Connector, Type 90 Deg, Threaded, Throat Type Non-Insulated, Trade Size 3/4 Inch, Thread Length 0.44 Inch, Material Malleable Iron, Standard Package 50, Approval UL, Used On IMC/Rigid Conduit, Applicable Standard NEMA FB-1
Also known as: 781381481007, LMF90-75L

Specifications

Diameter: 3/4 in
Material: Iron
Diameter: 3/4 in
Material: Iron

Customer Reviews

No reviews for this product
(0)