MC-PCS, 12/3 16/2 SOL w/Ground, Aluminum Flex, BRN/ORA/GRY, 1000'

Item #: 1965574

Cat #: MCALPCS123SOLBRNORNGRY162WG1000R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC-PCS Power & Control/Signal Cable, 12/3 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/3BRN/ORA/GRY 16/2 PUR/GRY WG 1000 Foot Reel

Overview

MC-PCS Power & Control/Signal Cable, 12/3 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/3BRN/ORA/GRY 16/2 PUR/GRY WG 1000 Foot Reel
In 2014, AFC Cable was the first to commercialize Metal Clad (MC) Cable with both power and control circuits under one armor, it became MC Luminary ® Cable. AFC has expanded this family of products to include both an HCF version (MC Luminary ® HCF ® ) for applications that include areas of patient care, as well as another industry first, a complete line of multi-zone lighting cable configurations (MC Luminary ® MultiZone ® ).
Also known as: MCALPCS123SOLBRNORNGRY162WG1000R

Specifications

Conductors: 5
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 5
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)