MC-PCS, 12/3 16/2 SOL w/Ground, Aluminum Flex, 250'

Item #: 1965573

Cat #: MCALPCS123SOLBRNORNGRY162WG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC-PCS Power & Control/Signal Cable, (3) 12 AWG SOL (Brn/Orn/Gry), (2) 16 AWG SOL (Pur/Gry), Aluminum Flex, 250 Foot Coil

Overview

MC-PCS Power & Control/Signal Cable, (3) 12 AWG SOL (Brn/Orn/Gry), (2) 16 AWG SOL (Pur/Gry), Aluminum Flex, 250 Foot Coil
In 2014, AFC Cable was the first to commercialize Metal Clad (MC) Cable with both power and control circuits under one armor, it became MC Luminary ® Cable. AFC has expanded this family of products to include both an HCF version (MC Luminary ® HCF ® ) for applications that include areas of patient care, as well as another industry first, a complete line of multi-zone lighting cable configurations (MC Luminary ® MultiZone ® ).
Also known as: MCALPCS123SOLBRNORNGRY162WG250CL

Specifications

Conductors: 5
Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Conductors: 5
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)