MC-PCS Power & Control/Signal Cable 12/2 YEL/GRY 16/2 PUR/PNK WG 1000RL

Item #: 1965570

Cat #: MCALPCS122SOLYELGRY162WG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC-PCS Power & Control/Signal Cable 12/2 YEL/GRY Solid 16/2 PUR/PNK WG 1000RL

Overview

MC-PCS Power & Control/Signal Cable 12/2 YEL/GRY Solid 16/2 PUR/PNK WG 1000RL
MC-PCS Cable is constructed with 12 AWG or 10 AWG CU Type THHN/THWN power and ground conductors along with a control conductor assembly composed of a 30 mil PVC jacket covering two 16 AWG CU Type TFN control conductors
Also known as: MCALPCS122SOLYELGRY162WG1000RL

Specifications

Jacket: Aluminum
Stranding: Solid
Color: Purple/Pink/Yellow/Gray
Package Type: Reel
Jacket: Aluminum
Color: Purple/Pink/Yellow/Gray
Stranding: Solid
Package Type: Reel

Customer Reviews

No reviews for this product
(0)