MC-PCS, 12/2 16/2 SOL w/Ground, Aluminum Flex, 250', Brown/Gray

Item #: 1965537

Cat #: MCALPCS122SOLBRNGRY162WG250CL

UPC:

Documents & Guides
MC-PCS Power & Control/Signal Cable, 12/2 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/2 BRN/GRY 16/2 PUR/GRY WG 250FT
Sign In or Register to view pricing and more.

No associated products found.

Overview

MC-PCS Power & Control/Signal Cable, 12/2 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/2 BRN/GRY 16/2 PUR/GRY WG 250FT
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCALPCS122SOLBRNGRY162WG250CL

Specifications

Length: 250 ft
Gauge: 12 AWG, 16 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG, 16 AWG
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)