Roughlyte Fixture, Incandescent, Wall Mount, 100W, 120V

Item #: 196541

Cat #: VWXL11GCN

UPC: 190096001460

Sign In or Register to view pricing and more.
Documents & Guides
Roughlyte Fixture, Incandescent, 100 Watt, 120 Volt, Color: Aluminum, Mount: Wall, Rating: Wet Location

Overview

Roughlyte Fixture, Incandescent, 100 Watt, 120 Volt, Color: Aluminum, Mount: Wall, Rating: Wet Location
Also known as: 190096001460, VWXL11GCN

Specifications

Wattage: 100
Volts AC: 120
Color: Aluminum
Mounting: Wall
Wattage: 100
Color: Aluminum
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)