
Programmable LED Driver, 85 Watt, 120·277V, 0-10V Dimming
Item #: 1964913
Cat #: KTLD-85-UV-SC2600-56-VDIM-U4/USB
UPC: 843654136127
Documents & Guides
Programmable LED Driver, 85 Watt, 120·277 Volt Input, 10-56 Volt Output, 0-10V Dimming
Sign In or Register to view pricing and more.
Overview
Programmable LED Driver, 85 Watt, 120·277 Volt Input, 10-56 Volt Output, 0-10V Dimming
Keystone’s programmable SmartCurrent LED Drivers feature linear and compact form factors with multiple wattage options, from 12W to 100W. To set output current, simply program via our user-friendly software to adjust the parameters and meet your application needs.
Also known as: 843654136127, KTLD-85-UV-SC2600-56-VDIM-U4/USB
Specifications
Wattage: | 85 |
Volts AC Range: | 120 - 277 |
Wattage: | 85 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)