Cable Entrance Hood, 1-Gang, Reversible, White
Item #: 19648
Cat #: CER1
UPC: 018997104731
Sign In or Register to view pricing and more.
Documents & Guides
Cable Entrance Hood, Two-Piece, Reversible, 1-Gang, Non-Metallic, Color: White
Overview
Cable Entrance Hood, Two-Piece, Reversible, 1-Gang, Non-Metallic, Color: White
Reversible non metallic single gang cable entrance plate for existing cables. Includes screws that match the white plate. Has a removable lower plate for easier access to cables that are already run.
Also known as: 018997104731, CER1
Specifications
Type: | Cable Entrance Device |
Mounting: | Box |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Type: | Cable Entrance Device |
Material: | Plastic |
Color: | White |
Mounting: | Box |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)