Wall Mount Enclosure

Item #: 196468

Cat #: HJ606HWPL1LG

UPC: 783510158842

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 6.00x6.00x4.10, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 6.00x6.00x4.10, Material/Finish: Fiberglass/Gray.
Also known as: 783510158842, HJ606HWPL1LG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Depth: 4.100 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Width: 6 in
Special Program: Hoffman On Demand
Color: Gray
Height: 6 in
Depth: 4.100 in
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)