30 Amp Flush Mount Isolated Ground Receptacle, 250V, 6-30R

Item #: 196465

Cat #: 5372-IG

UPC: 078477823514

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt, NEMA 6-30r, 2P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Side Wired, Steel Strap, - Orange, 2.10" Diameter

Overview

30 Amp, 250 Volt, NEMA 6-30r, 2P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Side Wired, Steel Strap, - Orange, 2.10" Diameter
30 Amp, 250 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Orange
Also known as: 078477823514, 5372-IG

Specifications

Type: Receptacle, Isolated Ground, Industrial Grade
Mounting: Flush
Color: Black
Amps: 30
Volts AC: 240
NEMA Configuration: 6-30R
Type: Receptacle, Isolated Ground, Industrial Grade
Color: Black
Volts AC: 240
Mounting: Flush
Amps: 30
NEMA Configuration: 6-30R

Customer Reviews

No reviews for this product
(0)