TECH 700KHELL03 SATIN ALUM EX

Item #: 196459

Cat #: 700KHELLO3

UPC: 756460579999

Sign In or Register to view pricing and more.
Documents & Guides
TECH 700KHELL03 SATIN ALUM EX

Overview

TECH 700KHELL03 SATIN ALUM EX
Also known as: 756460579999, 700KHELLO3

Specifications

Wattage: 1
Mounting: Flush
Color: Light Almond
Amps: 20
Material: Thermoplastic
Type: Residential
Wattage: 1
Color: Light Almond
Material: Thermoplastic
Mounting: Flush
Amps: 20
Type: Residential

Customer Reviews

No reviews for this product
(0)