This product may not be available in all locations.
1
more
Soft Starter, ATS22, 96A, 600VAC, 3PH, 100HP, Asynchronous
Item #: 196455
Cat #: ATS22C11S6U
UPC: 785901825722
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Soft Start, ATS22, 96 Amp, 600 Volt AC, 100 HP @ 575 Volt, Asynchronous, Pumps and Fans,
Overview
Soft Start, ATS22, 96 Amp, 600 Volt AC, 100 HP @ 575 Volt, Asynchronous, Pumps and Fans,
Also known as: 785901825722, ATS22C11S6U
Specifications
Phase: | 3 |
Type: | Soft Starter |
Horsepower: | 100 |
Amps: | 96 |
Volts AC: | 600 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Phase: | 3 |
Horsepower: | 100 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Soft Starter |
Amps: | 96 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)